12-in Professional Woofer for high quality, low distortion applications 4-OHMS

  • Mfr # 12NTLW3500-4

  • Zoro # G716062313


product price: $709.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12NTLW3500-4
Zoro #
G716062313
UPC #
-
Country of Origin
Italy

Description

96 dB SPL 1W / 1m average sensitivity 88 mm 3.5 in voice coil 900 W AES power handling Extremely balanced BL shape for maximum SPL Optimized thermal conductivity Maximum linearity and inductance symmetry for extended mid-band clarity Ideal for two-ways and line array applicationsThe 12NTLW3500 represents the latest 18sound technology for high quality, low distortion applications. The Dual Gap technology comes directly from the Tetracoil motor structure and uses the same concept to maximize its benefits in terms of thermal dissipation and Bl symmetry to a wider frequency band, making the 12NTLW3500 the perfect component both as a woofer and a midbass. Dual gap motors linearize inductance and the perfect balance we reached between the motor and the ultra linear suspension allows both very high excursion and extreme precision in the mid band with the lowest intermodulation distortion in the professional market. This features, together with its extreme low weight only 4.8 Kg make the 12NTLW3500 the perfect component for highest quality line arrays and two way systems, thanks also to its 1800 watts power handling capabilities. 12NTLW3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.