12-in Woofer with/high sensitivity and 1200 Watt Continuous Power Handling Capacity 8 ohms

  • Mfr # 12NMB1000-8

  • Zoro # G916062311


product price:  $437.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12NMB1000-8
Zoro #
G916062311
UPC #
-
Country of Origin
Italy

Description

102 dB SPL 1W / 1m average sensitivity. 100 mm 4 in Interleaved Sandwich ISV copper voice coil. 600 W AES power handling. Excellent transient response. Very low power compression. Frequency Response: 60 to 3000 Hz Improved heat dissipation via unique motor design. Ideal for direct radiating or horn loaded midbass systems.The 12NMB1000 is a state of the art 12-in midbass driver. Born from the best selling ceramic brother 12MB1000 It offers extreme power handling capability with exceptional sensitivity over the midbass frequency range in a very light weight package. It can be used with either direct radiating or horn loaded applications, as well as part of a 2 or 3-way system. It is ideally used in stage monitor, auditorium, touring and outdoor systems. The smooth curvilinear paper cone has a special high strength wood pulp composition designed to achieve the best possible linearity within the middle frequency range and to control bell-mode resonances around the cone. The cone is carried by a M-roll suspension, that provides amazing dampening and excursion control. The state-of-the-art voice coil employs our Interleaved Sandwich Voice coil ISV technology, in which a high strength fiberglas former carries windings on both the outer and inner surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.