
15-in neodymium extended low frequency loudspeaker with 4-in diameter voice coil designed for use a
Mfr # 15NLW9401-4
Zoro # G016062211
product price:Â $576.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15NLW9401-4
Zoro #
G016062211
UPC #
-
Country of Origin
Italy
Description
97 dB SPL 1W / 1m average sensitivity. 100 mm 4 in Interleaved Sandwich Voice coil ISV. 1200W AES power handling. Fiberglass reinforced water repellent treated cone. Double Silicon Spider DSS for improved excursion control and linearity. High grade neodymium magnet assembly. Improved heat dissipation via multiple back-plate vents. Ideal for 60 to 130 lt subwoofer cabinets Nominal Diameter: 380 mm in. Nominal Impedance: 4 O. Minimum Impedance: 3.8 O. Nominal Power Handling: 1200 W. Continuous Power Handling: 2400 W. Sensitivity: 397.5 dB. Frequency Range: 37 - 2300 Hz. Voice Coil Diameter: 100 mm 4.0 in. Winding Material: copperIt provides clean, linear, undistorted low frequency reproduction at very high power levels. In its reflex configuration, it can be used in extremely compact enclosures 60 - 130 lt with tuning frequency as low as 45 Hz. The high grade neodymium magnet assembly assures high flux concentration, low power compression and excellent heat exchange, resulting in high levels of force factor and power handling with an optimum power to weight ratio. The high excursion capabilities of the surround and suspension system, in conjunction with the Double Silicon Spider DSS, enable the 15NLW9401 to achieve high levels of linear travel and maintain full control of the moving mass. The 15NLW9401 features a dedicated fiberglass reinforced water repellent treated cone, showing a high damping mode behaviour.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.