
1.5 inch exit neodymium compression driver w/Titanium Diaphragm designed for extremely high quality
Mfr # ND4015TI2
Zoro # G316283354
product price: $659.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND4015TI2
Zoro #
G316283354
UPC #
-
Country of Origin
Italy
Description
Featuring a four inch copper-clad aluminum voice-coil and dome, the pure titanium membrane with integral surround has been optimized for high sensitivity and efficiency and an extended high frequency region. While maintaining a broad piston band and low distortion the results are maximum sound output with natural sound character and exceptional clarity up to the highest end of the frequency spectrum. Throat Diameter: 40 mm 1.5 in. Nominal Impedance: 8 Ohms. Minimum Impedance: 6.9 Ohms. Nominal Power Handling: 160 W. Continuous Power Handling: 320 W. Sensitivity: 3113.0 dB. Frequency Range: 0.8 - 20.0 kHz. Recommended Crossover: 40.8 kHz. Voice Coil Diameter: 100 mm 4.0 in. Winding Material: Aluminum. Diaphragm Material: Titanium. Flux Density: 2.0 T. Magnet Material: Neodymium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.