Zoro Homepage

18-in extended low frequency loudspeaker, especially designed for use in vented enclosures.

  • Mfr # 18LW2600-8

  • Zoro # G816449403


product price: $523.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18LW2600-8
Zoro #
G816449403
UPC #
-
Country of Origin
Italy

Description

* 97 dB SPL 1W / 1m average sensitivity.* 100 mm 4 in Interleaved Sandwich Voice coil ISV.* 3000W program power handling.* 60 mm peak to peak excursion.* Ultra linear dual magnet motor design.* Single Demodulating Ring SDR for lower distortion.* Composite reinforced straight ribbed cone.* Optimized high grade ferrite magnet assembly.* Recommended for subwoofer usage in compact vented enclosuresThe loudspeaker is designed to withstand high power levels without damage while providing clean and undistorted LF reproduction at a very high SPL. For optimum results we recommend amplifiers able to deliver 3000 Watt program power. The 18LW2600 features a unique motor featuring a high grade ferrit magnet assembly in a structure optimized for thermal and magnetic efficiency. 18LW2600 features include a large displacement suspension system which, in conjunction with a composite reinforced, straight ribbed cone, allows an ultra-linear piston action and provides full mechanical control across the entire working range. The 100mm 4 in state-of-theart voice-coil utilizing Interleaved Sandwich Voice coil ISV technology, provides high levels of thermal stability and durability. The ISV technology achieves a balanced linear motor unit exerting an exceptionally high force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.