
18-in next generation high performance subwoofer, specifically designed for high SPL very low frequ
Mfr # 18NTLW5000-4
Zoro # G616062123
product price: $989.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18NTLW5000-4
Zoro #
G616062123
UPC #
-
Country of Origin
Italy
Description
95 dB SPL 1W / 1m average sensitivity Dual 115mm 4,5 in Tetracoil Aluminum Voice coil 4000 W program power handling Ultra linear suspension behavior for excellent sound clarity Symmetric flux density and inductance behaviour Low noise forced air cooling design Water repellent cone and epoxy coated plates Suitable for vented, horn loaded and bandpass applicationsThe 18NTLW5000 is a 18 inch diameter next generation high performance subwoofer, specifically designed for high SPL very low frequency applications in either a reflex, bandpass or horn loaded configuration. For optimum results we recommend the usage of power amplifiers able to deliver 4000W program power without clipping. The 18NTLW5000 uses Eighteen Sound proprietary Tetracoil technology, where two different, axially separated magnetic gaps and two inside-outside 4.5'' diameter aluminum voice coils are wound on the same former and suspended evenly in the two magnetic gaps. The Tetracoil design key advantages are: 1 a symmetric flux density versus displacement behavior, that minimizes the even distortion products; 2 a very symmetric and flat inductance curve; 3 the equivalent voice coil diameter of a 4.6'' Tetracoil speaker is greater than 6''. Consequently heat dissipation occurs over a larger surface area, driving AES power handling up to 1800 W. 18NTLW5000 design features include a large displacement suspension system which, in conjunction with a fiberglass reinforced, straight ribbed cone allows an ultra-linear piston action and provides full mechanical control across the entire working range. In order to furtherly increase power handling and reduce power compression figure, a low density material air diffractor is placed into the backplate venting hole acting as a cooling system, increasing power handling capability and lowering the power compression figure. 18NTLW5000 is able to perform properly under inclement weather conditions: the exclusive cone treatment improves pulp strength and gives water repellent properties to both sides of the membrane. In addition, magnetic structure metal plates coating is far more resistant than standard zinc coating to the corrosive effects of salts and oxidization.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.