18 inch extended low frequency loudspeaker designed for high SPL subwoofer applications in either a
Mfr # 18LW2420-8
Zoro # G316062157
product price: $535.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18LW2420-8
Zoro #
G316062157
UPC #
-
Country of Origin
Italy
Description
Compared to our industry standard 18LW2400, the 18LW2420 provides higher maximum SPL, increased program power handling and lower power compression. For optimum results we recommend amplifiers able to deliver 2600 Watt program power without clipping. Transducer design features include a large displacement suspension system which, in conjunction with a fiberglass reinforced, straight ribbed cone, allows an ultra-linear piston action and provides full mechanical control across the entire working range. The 100 mm 4 in inside-outside copper voice coil based on Interleaved Sandwich Voice coil ISV technology provides high levels of thermal stability and durability. In order to furtherly increase power handling and reduce power compression figure, 18LW2420 uses the same voice coil ventilation technology developed for our flagship 9000 neodymium transducer series. A special low density material air diffractor has been placed into the backplate acting as a cooling system, increasing power handling capability and lowering the power compression figure. The low distortion and unmatched sound quality of the 18LW2420 has been significantly improved by Single Demodulating Ring SDR embedded in the pole piece of the magnetic structure. These have been designed to reduce the intermodulation and harmonic distortion while improving the transient response. 10% reduction in weight have been obtained optimizing the magnetic structure through advanced FEA CAD simulation tools. Nominal Impedance: 8 Ohms Minimum Impedance: 5.3Ohms. Nominal Power Handling: 1300 W. Continuous Power Handling: 2600 W. Sensitivity: 397.0 dB. Frequency Range: 30 - 2500 Hz. Voice Coil Diameter: 100 mm 4.0 in. Winding Material: copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.