Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-inch exit 8-Ohm neodymium high frequency compression driver has been designed for high level soun

  • Mfr # ND2060-8

  • Zoro # G516283338


product price: $598.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND2060-8
Zoro #
G516283338
UPC #
-
Country of Origin
Italy

Description

2-inch exit neodymium high frequency compression driver has been designed for high level sound systems application. Its titanium diaphragm is produced in house and has been developed to assure unmatched transient response. The diaphragm assembly is made by joining the former directly to the titanium dome on its upper bend edge. In comparison with a usual straight former joint, the driver's design assures extended frequency energy transfer for improved response linearity and unparallel reliability. This feature facilitates proper motion control of the dome in real working conditions. A proprietary treated Nomex former is used as shows a 30% higher value of tensile elongation at a working operative temperature 200-Degrees C when compared to Kapton. Moreover, this proprietary former material is also suitable for use in higher moisture content environments. The big innovation in ND2060 consists of its magnetic architecture. By careful use of elementary pieces of neodymium magnets, Eighteen Sound engineers have developed a powerful neodymium magnet assembly able to reach 19KGauss in the gap in compact and lightweight structures. The motor structure, throughout the precisely coherent phase plug with 3 circumferential slots and copper ring on the pole piece, reduces inductance effects and distortion. Four top plate air ducts have been designed to act as a loading chamber for the diaphragm, implementing mid band distortion and response figures. The custom designed O-ring creates a tight seal between the plate and the cover assuring air chamber loading. Excellent heat dissipation and thermal exchange are guaranteed by the direct contact between the magnetic structure and the aluminum cover which leads to a lower power compression value. 109 dB SPL 1W / 1m average sensitivity. 2 inch exit throat. 3 inch aluminum edgewound voice coil. 200 W program power handling. Neodymium magnetic structure. Pure Titanium diaphragm assembly. Excellent thermal exchange. Throat Diameter: 50 mm 2.0 in. Nominal Impedance: 8 Ohms Minimum Impedance: 8.0 Ohms Nominal Power Handling: 100 W. Continuous Power Handling: 200 W. Sensitivity: 3109.0 dB. Frequency Range: 0.5 - 20.0 kHz. Recommended Crossover: 40.8 kHz. Voice Coil Diameter: 75 mm 3.0 in. Winding Material: Aluminum. Diaphragm Material: Titanium. Flux Density: 1.9 T. Magnet Material: Neodymium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.