
2 inch exit Neodymium compression driver w/Very fast impulse response for excellent transient repr
Mfr # ND32ST-8
Zoro # G016283302
product price: $469.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND32ST-8
Zoro #
G016283302
UPC #
-
Country of Origin
Italy
Description
Natural Sound frequency response extended up to 20 kHz 75 mm 3 in Edgewound CCAW voice coil Titanium diaphragm with proprietary suspension geometry Next gen 4-slot metal alloy phase plug design Copper sleeve for reduced distortion and increased high end output Throat Diameter: 50 mm 2.0 in Nominal Impedance: 8 Ohms Minimum Impedance: 6.4 Ohms Nominal Power Handling: 120 W Continuous Power Handling: 240 W Sensitivity: 112.0 dB Frequency Range: 0.8 - 20.0 kHz Recommended Crossover: 1.2 kHz Voice Coil Diameter: 75 mm 3.0 in Winding Material: Aluminum Diaphragm Material: Titanium Flux Density: 2.1 T Magnet Material: NeodymiumThe ND32ST 2 inch exit Natural Sound neodymium high frequency compression driver has been designed to fulfill state of the art performances needed for present and future very high quality sound reinforcement applications.The next-gen titanium diaphragm is produced in house and has been developed to assure unmatched transient response. The diaphragm assembly is made by joining the former directly to the titanium dome on its upper bend edge. In comparison with a usual straight former joint, the driver's design assures extended frequency energy transfer for improved response linearity and unparallel reliability. This feature facilitates proper motion control of the dome in real working conditions. A proprietary treated Nomex former is used as Nomex shows a 30% higher value of tensile elongation at a working operative temperature 200 Degrees C when compared to Kapton. Moreover, this proprietary former material is also suitable for use in higher moisture content environments.The ND32ST neodymium magnet assembly has been designed to obtain 21KGauss in the gap for major benefits in transient response. The motor structure, throughout the precisely coherent proprietary designed metal alloy phase plug with 4 circumferential slots and copper ring on the pole piece, reduces inductance effect and distortion.The diaphragm kit self-centering design allows high precision mounting and at the same time makes very easy the servicing procedure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.