
2 inch throat entry HORN FLARE
Mfr # XR2064
Zoro # G716311756
product price: $148.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XR2064
Zoro #
G716311756
UPC #
-
Country of Origin
Italy
Description
Constant directivity 2 inch horn. The XR2064C has been developed to reach the optimum performance when coupled to 2 inch exit Eighteen Sound high frequency compression drivers.All XR series horns have been designed in order to reach smooth driver frequency response, to maintain constant coverage and directivity and eliminating the midrange narrowing and high frequency beaming problems common of many similar horns on the market.The XR2064C horn maintains nominal 60 Degreees Horizontal x 40 Degrees Vertical pattern control. It provides consistent on-axis and off-axis frequency response from 1.2kHz to 16kHz in both horizontal and vertical planes. Horn directivity is constant down to 1.2kHz. Throat Diameter: 50 mm 1.97 in. Nominal Coverage Horizontal: 60 Degrees. Nominal Coverage Vertical: 40 Degrees. Cutoff Frequency: 0.8 kHz. Material: Composite material. Design: Constant directivity. Dimensions: 270x270x200 mm 10.63x10.63x7.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.