
8-in mid-range for high level professional use 8-Ohms
Mfr # 8MB500-8
Zoro # G716066106
product price: $214.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MB500-8
Zoro #
G716066106
UPC #
-
Country of Origin
Italy
Description
The 8M400 is a high power, high output, 200mm8in mid-range for high level professional use.The excellent sound quality has been achieved as a result of extensive research on midfrequencies intelligibility. The 8M400 has been designed for use as a midrange in both horn anddirect radiation,closer or reflex enclosures, as small as 3 lt. The curvilinear cone,made w/ahigh damping wood pulp, has been designed to achieve the best possible linearity within itsfrequency range. The in-house developed cone treatment is a humidity repellent & alsodampens the bell mode resonance significantly. The 51mm 2in ISV aluminum voice coilassembly is wound on a strong fiberglass former to improve force transmission & powerhandling. ISV technology is based on a high strength fiberglass former w/half the coil wound on the outside & half on the inside & bonded together using unique high temperature resin adhesives. The powerful magnet assembly assures high flux concentration. The force factor & power handling are at an optimum level. The direct contact between the finned basket & the magnetic structure significantly improves thermal connection & heat dissipation, further increasing power handling & lowering power compression. The copper shorting ring on the pole piece reduces inductance & improves transient response & phase control in the mid frequencies.Class D amplifier optimized for maximum power transfer Conforms to PowersoftTM iPal standards 94.2 dB SPL 1W / 1m average sensitivity 135mm 5.3-in split winding. four layer ISV aluminum voice coil 400 W program power handling Triple Silicon Spider TSS for improved excursion control Aluminum demodulating ring SDR for lower distortion Nominal Diameter 200 mm 8 in Rated Impedance 8 Ohm AES Power 280 W Program Power 400 W Peak Power 800 W Sensitivity 95 dB Frequency Range 60 - 4500 Hz Power Compression -10dB 0.5 dB Power Compression -3dB 1.4 dB Power Compression Full Power 2.3 dB Max Recomm. Frequency 3000 Hz Recomm. Enclosure Volume 10 -40 It. 0.35 - 1.41 cuff Minimum Impedance 5.8 Ohm at 25 Degrees C Max Peak To Peak Excursion 19 mm 0.75 in Voice Coil Diameter 51 mm 2 in Voice Coil winding material aluminum Suspension Triple-roll. Polycoton Cone Curvilinear. Treated cellulose THIELE SMALL PARAMETERS Fs 74 Hz Re 5.1 Ohm Sd 0.023 sq.mt. 35.65 sq.in. Qms 2.66 Qes 0.51 Qts 0.43 Vas 21.5 It. 0.76 cult Mms 17 gr. 0.04 lb 131 9.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.