8-inch neodymium midbass driver that combines excellent linearity with high power handling 700 W, ve
- Mfr # 8NMB750-8
- Zoro # G316066711
product price:Â
$
492.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8NMB750-8
- Zoro #
- G316066711
- UPC #
- -
- Country of Origin
- Italy
Description
8 Ohms Impedance Overall diameter: 225 mm Baffle hole diameter: 184 mm Overall depth: 105 mm Flange thickness: 11 mm Net weight: 3.5 kg Diaphragm material Straight ribbed composite, Water, flame, UV repellent Surround material Triple roll, Polycotton Voice coil diameter 75: mm Coil material: Aluminum Magnet: Neodymium18 Sound's 8NMB750 mid-bass neodymium transducer is a state-of-the-art 8-inch neodymium midbass driver that combines excellent linearity with high power handling capabilities 700 W,very low distortion and reduced power compression .The external neodymium magnet assembly assures high flux concentration and excellent heatexchange.The 75mm 3 in inside outside aluminum voice coil employs Interleaved Sandwich Voice coilISV technology.A sophisticated distortion reduction system has been implemented using a demodulating ringfor flux modulation cancellation related to voice coil excursion, together with a copper ring forthe reduction of intermodulation distortion. Both systems are linearizing the inductance inrelation to the excursion as well as the current variation.The cone is treated against extremely aggressive environment conditions.The compact size makes the 8NMB750 an ideal choice for high performance line arrays andcompact two-way systems.Models
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.