Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Constant Coverage HF Horn w/1.4 inch throat entry REQUIRES DRIVER

  • Mfr # XT1464

  • Zoro # G716283305


product price: $139.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT1464
Zoro #
G716283305
UPC #
753807515603
Country of Origin
Italy

Description

Unique Eighteen Sound elliptical shape ESS Injection molded polyurethane construction Uniform on-axis and off-axis frequency response 60 Degrees x 50 Degrees horizontal and vertical constant coverage Very low distortion at high sound pressure levels Throat Diameter 35.5 mm 1.4 in Horizontal Coverage -6dB 60 Degrees 8 - -12 average range 1.25KHz - 12.5KHz Vertical Coverage -6 dB 50 Degrees 15 - -10 average range 1.25KHz - 12.5KHz Directivity Index 18 dB 1.8 - 2.6 average range 1.25KHz - 12.5KHz Usable Frequency Range Above 500 Hz Recomm. Cross.Frequency 800 Hz or more Sensitivity 1 110 dB Frequency Range 800 Hz - 18KHz Material Injection molded polyurethane Mouth Height 304 mm 12 in Mouth Width 380 mm 15in Depth 257 mm 10.1 in Mouth Mounting Dimensions 8 06 holes Net weight 1.3 Kg 2.871b

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.