Zoro Homepage

HF Neodymium High Frequency Driver w/2 inch exit throat 8 Ohms

  • Mfr # ND2080-8

  • Zoro # G916283334


product price: $535.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND2080-8
Zoro #
G916283334
UPC #
-
Country of Origin
Italy

Description

The ND2080 2-inch exit high frequency compression driver has been designed for high quality sound systems application. The titanium diaphragm is produced in house and has been developed to assure unmatched transient response. The diaphragm assembly is made by joining the former directly to the titanium dome on its upper bend edge. In comparison with a usual straight former joint, the driver design assures extended frequency energy transfer for improved response linearity and unparallel reliability. This feature allows proper motion control of the dome in real working conditions. A proprietary treated Nomex former is used as Nomex shows a 30% higher value of tensile elongation at a working operative temperature 200 degrees C when compared to Kapton. Moreover, this proprietary former material is also suitable for use in higher moisture content environments. The ND2080 powerful neodymium magnet assembly has been designed to obtain 22KGauss in the gap for major benefits in transient response. The motor structure, throughout the precisely coherent phase plug with 3 circumferential slots and copper ring on the pole piece, reduces inductance effect and distortion. Four top plate air ducts have been designed to act as a loading chamber for the diaphragm, implementing mid band distortion and response figures. The custom designed O-ring creates a tight seal between the plate and the cover assuring air chamber loading. Excellent heat dissipation and thermal exchange are guaranteed by the direct contact between the magnetic structure and the aluminum cover which leads to a lower power compression value. Due to the increasing use of high power audio systems at outdoor events or in marine environments, the ability of equipment to perform properly under inclement weather conditions is a key feature of Eighteen Sound philosophy. Hence, a special treatment is applied to the magnet and the top and back plates of the magnetic structure making the driver more resistant to the corrosive effects of salts and oxidization. This treatment is more effective than any other treatment used by other manufacturers. 110 dB SPL 1W / 1m average sensitivity 2 inch exit throat 3 inch edgewound aluminum voice coil 200 W program power handling Pure Titanium diaphragm assembly Neodymium ring magnetic structure Excellent thermal exchangeThroat Diameter 50 mm 2 in Rated Impedance 8 Ohm DC Resistance 6,2 Ohm Minimum Impedance 8 Ohm at 3500 Hz Le at 1kHz 124 H AES P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.