Zoro Homepage

High Frequency Driver w/Titanium Dome and 2-in Throat 8-Ohms

  • Mfr # HD3020T-8

  • Zoro # G816283267


product price: $471.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD3020T-8
Zoro #
G816283267
UPC #
-
Country of Origin
Italy

Description

Throat Diameter: 50 mm 2.0 in. Nominal Impedance: 8 Ohms. Minimum Impedance: 6.6 Ohms. Nominal Power Handling: 110 W. Continuous Power Handling: 220 W. Sensitivity: 110.0 dB. Frequency Range: 0.8 - 20.0 kHz. Recommended Crossover: 41.0 kHz. Voice Coil Diameter: 75 mm 3.0 in. Winding Material: Aluminum. Diaphragm Material: Titanium - Pen. Flux Density: 1.9 T. Magnet Material: Ferrite 110 dB SPL 1W-1m average sensitivity. 2 inch exit throat. 220W maximum program power handling. Next-gen 4 slot phase plug design. Edgewound 75 mm 3 in CCAW voice coil. Titanium Dome over PEN suspension diaphragm assembly. HF copper ring for reduced distortion and increased output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.