Zoro Homepage

High Power 10-in Midbass Driver 8 Ohms

  • Mfr # 10MB600-8

  • Zoro # G516062070


product price: $305.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MB600-8
Zoro #
G516062070
UPC #
-
Country of Origin
Italy

Description

The 10MB600 mid-bass transducer represents a development of the 10M600 midrange, combining excellent linearity w/high efficiency & high power handling capabilities. The 10MB600 is primarily intended for use as a midbass driver in extremely compact 2-way reflex enclosures between 10 & 40 lt. Its curvilinear paper cone is formed using a special high strength wood pulp, designed to achieve the best possible rigidity & stiffness. An exclusive treatment is also applied to the cone to increase its water repellent properties. The 75 mm state-of-the-art voice coil is similar to those fitted to our top-of-the-range 18-in & 15-in models but it is wound w/aluminum wire. The coil also employs our Interleaved Sandwich Voice coil ISV technology. A high strength Fiberglas former carries windings on both the outer & inner surfaces to achieve a mass balanced coil, resulting in an extremely linear motor assembly w/a reduced tendency for eccentric behavior when driven hard. The voice coil cooling is achieved using airways between the chassis back plate & the face plate of the magnet which allow heated air from the voice coil & gap to be channeled away & dissipated by the chassis basket. This technology is a result of 3D CAD resource application by our engineers. The top & back plates of the magnet assembly have been designed to optimise flux density & BL factor in the air gap also using our in-house FEA CAD facility. In addition, a special treatment is applied to the top & back plates making the transducer far more resistant to the corrosive effects of salts & oxidization. Hence, the equipment is able to perform outdoors in inclement weather conditions. Nominal Diameter: 260 mm 10 in Rated Impedance: 8 Ohm AES Power: 450 W Program Power: 700 W Peak Power: 1500 W Sensitivity: 98 dB Frequency Range: 55 to 4500 Hz Power Compression at -10dB: 0,4 dB Power Compression at -3dB: 1,6 dB Power Compression at Full Power: 2,2 dB Max Recomm. Frequency: 2500 Hz Recomm. Enclosure Volume: 10 to 40 lt. 0,9 to 1,41 cuft Max Recomm. Frequency: 2500 Hz Max Peak To Peak Excursion: 24 mm 0,94 in Voice Coil Diameter: 75 mm 3 in Voice Coil Winding Material: aluminum Suspension: M-roll, polycotton Cone: Curvilinear, paper Thiele Small Parameters Fs: 58 Hz Re: 5,7 Ohm Sd: 0,035 sq.mt. 54,25 sq.in. Qms: 5,5 Qes: 0,23 Qts: 0,22 Vas: 33,4 lt. 1,18 cuft Mms: 38 gr. 0,08 lb BL: 18,6 Tm Linear Mathematical Xmax: +/- 6,5 mm +/- 0,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.