Zoro Homepage

High Power 6-in Woofer 8-Ohms Can function as Mid-bass

  • Mfr # 6NTLW2000-8

  • Zoro # G616061867


product price: $247.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NTLW2000-8
Zoro #
G616061867
UPC #
-
Country of Origin
Italy

Description

The 6NTLW2000 represents the latest 18sound technology for high quality, low distortion applications. The smallest dual gap motor structure of the family uses the same concept to maximize its benefits in terms of thermal dissipation and Bl symmetry to a wide frequency band, making the 6NTLW2000 the perfect component both as a woofer and a midbass.Dual gap motors linearize inductance and the perfect balance we reached between the motor and the ultra linear suspension allows both very high excursion and extreme precision in the mid band with the lowest intermodulation distortion in the professional market.This features, together with its extreme low weight make the 6NTLW2000 the perfect component for highest quality line arrays and multi-way systems. Nominal Diameter: 152 mm in. Nominal Impedance: 8 Ohms. Minimum Impedance: 5.5 Ohms. Nominal Power Handling: 320 W. Continuous Power Handling: 600 W. Sensitivity: 393.0 dB. Frequency Range: 75 - 8000 Hz. Voice Coil Diameter: 51 mm 2.01 in. Winding Material: aluminum. Winding Depth: 14.0 mm 0.55 in. Magnetic Gap Depth: 8.5 mm 0.33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.