Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High power, high output, 200 mm 8 in midrange for high level professional use 8-Ohms

  • Mfr # 8M400F-8

  • Zoro # G516066719


product price: $199.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8M400F-8
Zoro #
G516066719
UPC #
-
Country of Origin
Italy

Description

High power, high output, 200 mm 8 in midrange for high level professional use.The excellent sound quality has been achieved as a result of extensive research on midfrequencies intelligibility. Designed for use as a midrange in both horn anddirect radiation, closer or reflex enclosures, as small as 3 lt. The curvilinear cone, made with ahigh damping wood pulp, has been designed to achieve the best possible linearity within itsfrequency range. The in-house developed cone treatment is a humidity repellent and alsodampens the bell mode resonance significantly. The 51 mm 2 in ISV aluminum voice coilassembly is wound on a strong fiberglas former to improve force transmission and powerhandling. ISV technology is based on a high strength fiberglas former with half the coil wound onthe outside and half on the inside and bonded together using unique high temperature resinadhesives. The powerful magnet assembly assures high flux concentration. The force factor andpower handling are at an optimum level. The direct contact between the finned basket and themagnetic structure significantly improves thermal connection and heat dissipation, furtherincreasing power handling and lowering power compression. Nominal Impedance: 8 Ohms. Minimum Impedance: 6.5 Ohms. Nominal Power Handling: 250 W. Continuous Power Handling: 320 W. Sensitivity: 100.5 dB. Frequency Range: 200 - 9000 Hz. Voice Coil Diameter: 51 mm 2.0 in. Recommended Enclosure: 6.0 dm3 0.21 ft3. Recommended Tuning: 100 Hz. Resonance Frequency: 89 Hz. Overall Diameter: 210 mm 8.27 in. Bolt Circle Diameter: 196 mm 7.74 in. Baffle Cutout Diameter: 186.0 mm 7.32 in. Depth: 106 mm 4.17 in. Flange and Gasket Thickness: 15 mm 0.61 in. Net Weight: 4.9 kg 10.8 lb. Shipping Weight: 5.2 kg lb. Shipping Box: 235x235x150 mm 9.25x9.25x5.91 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.