High Power high sensitivity 12-in woofer w/water resistant treatment 8-Ohms

  • Mfr # 12MB710-8

  • Zoro # G216066101


product price:  $349.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MB710-8
Zoro #
G216066101
UPC #
-
Country of Origin
Italy

Description

Very high sensitivity 100dB 1W/1m midbass driver with high power handling capabilities. It can be used as either a bass/mid driver in compact 2-way reflex enclosures or as a direct radiating or horn loaded, dedicated midrange driver, in multi-way touring and fixed installation concert and arena systems. Its curvilinear paper cone made from a special high strength wood pulp, has been designed to achieve the best possible linearity within its intended frequency range and to control bell-mode resonances around the cone circumference. The cone is carried by a multiroll suspension formed of a linen-like material, which is more resistant to aging and fatigue than traditional materials. The 75 mm diameter state-of-the-art copper voice coil employs our Interleaved Sandwich Voice coil ISV technology. This results in an extremely linear motor assembly with a reduced tendency for eccentric behavior when driven hard. The excellent performance capabilities of this loudspeaker are further enhanced by the Single Demodulating Rings SDR designed to dramatically reduce the intermodulation and harmonic distortion and improve transient response. The magnetic structure has been optimized using FEA CAD resource, maximizing the flux density in the voice coil gap and its cooling. An exclusive treatment has been applied to the cone giving it water repellent properties. 100dB Sensitivity Single demodulating ring 75mm 3-in Interleaved Sandwich voice coil 500 watts AES power handling Impedance: 8-Ohms Minimum Impedance: 6.4 Ohms Nominal Power Handling: 500 W Continuous Power Handling: 1000 W Sensitivity: 100.0 dB Frequency Range: 90 - 4000 Hz Voice Coil Diameter: 75 mm 3.0 in Winding Material: copper Winding Depth: 15.0 mm 0.59 in Magnetic Gap Depth: 10.0 mm 0.39 in Cone Shape: Curvilinear Magnet Material: Ferrite Woofer Cone Treatment: Weather protected

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.