Zoro Homepage

High Power Octragon Shape 8-in 8 ohm woofer 500 Watt capability

  • Mfr # 8MB720-8

  • Zoro # G616061904


product price: $205.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MB720-8
Zoro #
G616061904
UPC #
810130952595
Country of Origin
Italy

Description

18 Sound's 8MB720 mid-bass transducer is a state-of-the-art 8-inch ceramic midbass driver that combines excellent linearity with high power handling capabilities 500 W program power, very low distortion and reduced power compression . The 51mm 2 in employs Interleaved Sandwich Voice coil ISV technology. The cone is treated against aggressive weather conditions. The 8MB720 is an ideal choice for high performances compact three-way systems. Nominal Impedance 8 Ohms Minimum Impedance 6.3 Ohms Nominal Power Handling 250 W Continuous Power Handling 500 W Sensitivity: 99.5 dB Frequency Range 150 - 3500 Hz Voice Coil Diameter 51 mm 2.0 in Surround Shape Triple roll Magnet Material Ferrite Recommended Enclosure 10.0 dm3 0.35 ft3 Recommended Tuning 120 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.