Zoro Homepage

Top Performance 10-in Ferrite Midrange Driver 8 Ohms

  • Mfr # 10M600-8

  • Zoro # G216066712


product price: $288.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10M600-8
Zoro #
G216066712
UPC #
-
Country of Origin
Italy

Description

The 10M600 is a top performance 10-in ferrite midrange driver which offers high power handling capability w/exceptional sensitivity over the middle frequency band. It is suitable for either direct radiating or horn loaded applications as part of a 3 or 4-way auditorium, touring, or outdoor festival sound system. It is the result of an intensive development program which aimed to produce the best 10-in ferrite midrange driver available. The smooth curvilinear paper cone has a special high strength wood pulp composition & has been designed to achieve the best possible linearity within the middle frequency range & to control bell-mode resonances around the cone circumference. The cone is carried by a double half-roll suspension composed of a material which is more resistant to aging & fatigue than traditional materials, providing the correct damping & excursion control. The 75 mm state-of-the-art voice coil assembly incorporates a fine edge-wound aluminum wire together w/a strong fiberglas former to get the necessary force factor, mass lightness & high power handling. The voice coil is cooled using airways between the chassis back plate & the magnet face plate, which allow heated air from the voice coil & gap to be channeled away & dissipated by the chassis basket. This technology is another product of 3D CAD resource application by our engineers. The magnetic structure has also been optimized using our in-house FEA CAD resource which has maximized the flux density in the voice coil gap. A special treatment is applied to both the top & back plates making them more resistant to the corrosive effects of salts & oxidation. This treatment is more effective than any other treatment in use today. LF General Specifications Nominal Diameter: 260 mm 10 in Rated Impedance: 8 Ohm AES Power: 400 W Program Power: 500 W Peak Power: 1200 W Sensitivity: 102 dB Frequency Range: 80 to 5200 Hz Power Compression at -10dB: 0,5 dB Power Compression at -3dB: 1,6 dB Power Compression at Full Power: 2,3 dB Max Recomm. Frequency: 3000 Hz Recomm. Enclosure Volume: 5 to 30 lt. 0,18 to 1,09 cuft Minimum Impedance 6,4 Ohm at 25 Degrees C Max Peak To Peak Excursion: 16 mm 0,63 in Voice Coil Diameter: 75 mm 3 in Voice Coil Winding Material: aluminum Suspension: M roll, polycotton Cone: Curvilinear, Paper HF General Specifications Thiele Small Parameters Fs: 70 Hz Re: 5,2 Ohm Sd: 0,035 sq.mt. 54,25 sq.in. Qms: 4,5 Qes: 0,25 Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.