Zoro Homepage

Coffee, 100% Arabica, Fraction Pack, Decaffeinated, Ground, 60 oz, 24 PK

  • Mfr # 21513

  • Zoro # G5050465


product price: $65.59
/pk 24, $2.73/ea

Key Features

Net Weight
60 oz
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Package Weight
2.5 oz
Beverage Flavor
Pioneer Blend Decaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21513
Zoro #
G5050465
UPC #
00025500215136
Country of Origin
United States

Details

Item
Coffee Fraction Packs
Net Weight
60 oz
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Package Weight
2.5 oz
Beverage Flavor
Pioneer Blend Decaf
Caffeine Type
Decaffeinated
Beverage Format
Ground
For Use With
Commercial Coffee Brewers
Standards
OU Kosher Certified; Rainforest Alliance Certified
Sub-Brand
1850
Kosher
Yes
Beverage Type
Coffee

Description

Seek your fortune with 1850 Pioneer Blend Medium Roast Decaffeinated Ground Coffee. Made with 100 percent Arabica beans, this medium roast coffee is balanced with notes of roasted nut flavor. Pre-measured packs are ground for easy commercial brewing.


  • Medium roast with a bold yet smooth blend of 100 percent Premium Arabica coffee with notes of roasted nut flavor.
  • Beans are evenly fire-roasted to deliver a consistent and distinct flavor with less bitterness.
  • Each pack makes one 10-cup pot of coffee, 6 fl oz cups.
  • 99.7 percent caffeine free.
  • Store in a cool, dry place.
  • For use in commercial brewers.
  • By choosing this Rainforest Alliance Certified Coffee, you are directly supporting our commitment to help promote sustainability and a better life for farming families.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.