
Coffee, 100% Arabica, Fraction Pack, Caffeinated, Ground, 60 oz, 24 PK (Discontinued)
- Mfr # 21512
- Zoro # G5231062
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21512
Zoro #
G5231062
UPC #
00025500215129
Country of Origin
United States
Details
Item
Coffee
Net Weight
60 oz
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Dark
Package Weight
2.5 oz
Beverage Flavor
100% Arabica
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Commercial Coffee Brewers
Standards
Kosher Certified
Sub-Brand
1850
Kosher
Yes
Description
Start your day with bold, smooth and flavorful Arabica coffee with balanced notes of dark chocolate and brown sugar sweetness 1850 Black Gold coffee is a beautiful masterpiece of a beverage. Every sip is somehow smoky yet clean. Woody yet balanced. Robust in all the right ways. A taste so on point, you can take or leave the cream and sugar. It's hard to believe it's even possible to balance so many delicious flavor notes so perfectly in just one coffee. But we did it. Dark roast coffee lovers, you're welcome. That perfect cup is calling your name.
- Dark roast coffee with notes of sweet dark cocoa.
- Arabica beans offer a bold yet smooth flavor.
- Beans are evenly fire-roasted for consistent coffee flavor with less bitterness.
- Crafted with traditional roasting and grinding techniques.
- Store in a cool, dry place.
- Pre-ground for convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.