Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coffee, 100% Arabica, Fraction Pack, Caffeinated, Ground, 60 oz, 24 PK

  • Mfr # 21511

  • Zoro # G5227949


product price: $61.99
/pk 24, $2.58/ea

Key Features

Net Weight
60 oz
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Package Weight
2.5 oz
Caffeine Type
Caffeinated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21511
Zoro #
G5227949
UPC #
00025500215112
Country of Origin
United States

Details

Item
Coffee
Net Weight
60 oz
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Package Weight
2.5 oz
Beverage Flavor
100% Arabica
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Commercial Coffee Brewers
Standards
Kosher Certified
Sub-Brand
1850
Kosher
Yes

Description

Seek your fortune with 1850 Pioneer Blend medium roast ground coffee. Made with 100 percent Arabica beans, this medium roast coffee is balanced with notes of roasted nut flavor. Pre-measured packs are ground for easy commercial brewing.


  • Medium roast coffee is balanced with notes of roasted nut flavor.
  • Proprietary coffee flakes instead of grounds maximize the flavor and consistency of each pot brewed, ensuring even distribution of water and coffee during brewing.
  • Round format delivers consistent brewing experience.
  • Premeasured to brew with 64 oz of water.
  • Store in a cool, dry place.
  • For use in commercial brewers.
  • By choosing this Rainforest Alliance Certified Coffee, you are directly supporting our commitment to help promote sustainability and a better life for farming families.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.