Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coffee, Roasted Nut, Canister, Caffeinated, Ground, 12 oz, 6 PK

  • Mfr # 2550093312

  • Zoro # G314539699


product price: $79.19
/pk 6, $13.20/ea
Free Shipping & Returns

Key Features

Net Weight
12 oz
Beverage Package Style
Canister
Coffee Roast/Tea Type
Medium
Package Weight
12 oz
Caffeine Type
Caffeinated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2550093312
Zoro #
G314539699
UPC #
10025500933129
Country of Origin
United States

Details

Item
Coffee
Net Weight
12 oz
Beverage Package Style
Canister
Coffee Roast/Tea Type
Medium
Package Weight
12 oz
Beverage Flavor
Roasted Nut
Caffeine Type
Caffeinated
Beverage Format
Ground
Sub-Brand
Folgers(R)

Description

A smooth and steadfast journey starts with Folgers 1850 Expedition Blend coffee. Every sip of this premium medium roast coffee brings you hints of roasted nut flavor notes in a bold, yet balanced blend of fire-roasted, steel-cut Arabica beans. No matter how you brew it, you're in for an exceptional coffee experience backed by time-honored roasting and grinding techniques. But the coffee itself isn't the only thing inspired by James A. Folger's innovative spirit. Our paper-based package represents just one of the ways the Folgers brand is prioritizing sustainability. It's designed for paper recycling, with an airtight seal that keeps coffee fresh. So, pick up a canister. The perfect cup of coffee is calling your name.


  • Medium roast coffee with hints of roasted nut flavor notes.
  • A bold, yet balanced blend of fire-roasted, steel-cut Arabica beans in every sip.
  • Recyclable packaging made with paper fiber (excludes freshness seal).
  • Use two tablespoons of ground coffee per 6 fl oz of fresh, cold water.
  • Store in a cool, dry place.
  • Ground coffee compatible with virtually any brewing method.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.