Zoro Homepage

Trailblazer Roast Ground Coffee, 12 oz Canister

  • Mfr # 2550062881

  • Zoro # G914599833


product price: $21.55
/ea

Key Features

Net Weight
12 oz
Beverage Package Style
Canister
Coffee Roast/Tea Type
Medium-Dark
Beverage Flavor
Trailblazer
Features
Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2550062881
Zoro #
G914599833
UPC #
25500628813
Country of Origin
United States

Details

Net Weight
12 oz
Beverage Package Style
Canister
Coffee Roast/Tea Type
Medium-Dark
Beverage Flavor
Trailblazer
Features
Ground
Beverage Type
Coffee

Description

Ignite your passion with Folgers 1850 Trailblazer coffee. Every sip of this premium medium-dark roast coffee delivers roasted nut and caramelized flavor notes with the unique complexity of fire-roasted, steel-cut Arabica beans. No matter how you brew it, you're in for an exceptional coffee experience backed by time-honored roasting and grinding techniques. But the coffee itself isn't the only thing inspired by James A. Folger's innovative spirit. Our paper-based package represents just one of the ways the Folgers brand is prioritizing sustainability. It's designed for paper recycling, with an airtight seal that keeps coffee fresh. So, pick up a canister. The perfect cup of coffee is calling your name.


  • Medium-dark roast coffee with roasted nut and caramelized flavor notes.
  • The unique complexity of fire-roasted, steel-cut Arabica beans in every sip.
  • Recyclable packaging made with paper fiber (excludes freshness seal).
  • Airtight seal that keeps coffee fresh.
  • Store in a cool, dry place.
  • Ground coffee compatible with virtually any brewing method.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.