Zoro Homepage

2 In 1 Clog-Free Multi-Purpose Silicone Kitchen Sink Strainer And Stopper

  • Mfr # TI-BERKD

  • Zoro # G908662352


product price: $11.49
/ea

Key Features

Height
1.3"
Material
Stainless steel, Silicone
Color
Gray
Overall Width
4.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-BERKD
Zoro #
G908662352
UPC #
-
Country of Origin
China

Dimensions

Height
1.3"
Overall Width
4.6"

Details

Item
Sink Strainer
Material
Stainless steel, Silicone
Color
Gray

Description

INVERT TO EMPTY - Cleaning out a sink strainer can be disgusting. This easy-to-clean silicone strainer can invert to empty, so you never have to scrape the last bits of gunk off the strainer when youre dumping it out.EFFECTIVELY TRAPS DEBRIS - Shallow sink strainers can easily overflow and redisperse debris around your sink. The deep well and small holes allow liquids to easily flow through while still retaining all the debris.STAIN RESISTANT - The silicone material is stain resistant, so you can keep your sink looking pristine for longer.WILL NOT SCRATCH SINK - The silicone underside will not scratch the sink.DISHWASHER SAFE - When you want to give your sink a thorough cleaning, you can put this sink strainer in the dishwasher.MaterialSilicone + stainless steelCare instruction - Dishwasher safe.Product dimension - 4.6 x 1.3in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.