2.4 in W Scrubber Brush, 2.4 in L Brush, Assorted, PP + TPR, 3 PK

  • Mfr # TI-3BOOVC

  • Zoro # G508662363


product price: $14.19
/pk 3, $4.73/ea

Key Features

Bristle Color
Assorted
Brush Length
2.4 in
Handle Material
PP + TPR
Brush Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-3BOOVC
Zoro #
G508662363
UPC #
-
Country of Origin
China

Dimensions

Brush Length
2.4 in
Brush Width
2.4 in

Details

Bristle Color
Assorted
Handle Material
PP + TPR
Item
Scrubber Brush

Description

There are a lot of hidden bacteria and pesticides on vegetables and fruit surfaces. Only scrubbing with a sturdy brush can eliminate them from the surface leaving out the vegetables and fruits fully cleaned and fresh. Vegetable brushes have become an ultimate necessity that is the need of every house and you wouldn't want to miss out on this little magical tool of the kitchen.HighlightsThe vegetable and fruit cleaner brush is made of high-quality plastic material with soft bristles that remove dirt and bacteria from vegetables and fruits.Easily fits into your palm with a sturdy grip that cleanses the vegetables and flexible bristles easily glides on the fruits and vegetable surfaces to remove all the dirt particles.It offers a wide range of applications like cleaning vegetables that may include carrots, potatoes, corn, and cucumber. You can also wash tableware and dishes with a brush cleaner.An easy-to-use and convenient partner that helps you clean your kitchen quickly.The cleaner brush comes with vibrant colors making it appealing to the eyes. Hang them easily after cleaning your vegetables and fruits.Product dimension2.4 x 2.4 x 1inMaterial - PP + TPR.Care instructions - Dishwasher safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.