Zoro Homepage

3-In-1 Avocado Cutter, Slicer and Pit Remover Tool, 2PK

  • Mfr # TI-GLIAC-GRE-2PK

  • Zoro # G908657679


product price: $13.49
/pk 2, $6.75/ea

Key Features

Blade Length
0.7"
Blade Width
7.1"
Handle Color
Green
Material
Polypropylene
Overall Height (In.)
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-GLIAC-GRE-2PK
Zoro #
G908657679
UPC #
-
Country of Origin
China

Dimensions

Blade Length
0.7"
Blade Width
7.1"
Overall Height (In.)
2.5"

Details

Item
Avocado Slicer
Handle Color
Green
Material
Polypropylene

Description

This handy avocado tool allows you easily peel the avocado, remove the pit, and slice it for toast, salad, sushi, and moreHighlightsHandy 3-in-1 avocado toolWavy knife peels and slicesSimply split the fruit, pit a seed, and slice the rest of fresh avocado into slicesGreat for topping salads, sandwiches, sushi rolls, guacamole, and moreErgonomic gripSafer than using a knife for cuttingDurable constructionThe plastic blade is sharp enough to cut open the avocado, but not enough to cut youMade of high-quality polypropyleneTop-rack dishwasher safeProduct dimensions: 7.1in x 0.7in x 2.5in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.