
3-In-1 Avocado Cutter, Slicer and Pit Remover Tool
Mfr # TI-GLIAC-GRE
Zoro # G608657672
product price: $8.35
/eaKey Features
Blade Length
0.7"
Blade Width
7.1"
Handle Color
Green
Overall Height (In.)
2.5"
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI-GLIAC-GRE
Zoro #
G608657672
UPC #
-
Country of Origin
China
Dimensions
Blade Length
0.7"
Blade Width
7.1"
Overall Height (In.)
2.5"
Details
Item
Avocado Slicer
Handle Color
Green
Material
Polypropylene
Description
This handy avocado tool allows you easily peel the avocado, remove the pit, and slice it for toast, salad, sushi, and moreHighlightsHandy 3-in-1 avocado toolWavy knife peels and slicesSimply split the fruit, pit a seed, and slice the rest of fresh avocado into slicesGreat for topping salads, sandwiches, sushi rolls, guacamole, and moreErgonomic gripSafer than using a knife for cuttingDurable constructionThe plastic blade is sharp enough to cut open the avocado, but not enough to cut youMade of high-quality polypropyleneTop-rack dishwasher safeProduct dimensions: 7.1in x 0.7in x 2.5in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.