Zoro Homepage

6-Piece Set Carlson-Knive Set

  • Mfr # MD00162

  • Zoro # G608662379


product price: $32.65
/ea

Key Features

Material
stainless steel + wood
Length
10"
Color
Black, silver, beige
Height
6"
Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD00162
Zoro #
G608662379
UPC #
-
Country of Origin
China

Dimensions

Length
10"
Height
6"
Width
16"

Details

Item
Knife Set
Material
stainless steel + wood
Color
Black, silver, beige

Description

This Farberware Triple-Riveted 6-piece cutlery prep set features all of the essential knives without taking up space. Blades have razor-sharp edges for effortless cutting. Space-saving prep set is the perfect solution for limited counter space. High carbon stainless steel blades for strength and durability. Ergonomically designed handles for comfort while cutting. Hand washes with warm water and a mild detergent; rinse and dry immediately.Highlights5 inch chef knife4.5 inch santoku4.5 inch serrated utility knife3 inch paring knifeMini Shear with built in jar openerWood cutlery block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.