Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Pack: Non-Stick Stove Covers and Burner Protector, 8PK

  • Mfr # TI-4SFC-SIL-2PK

  • Zoro # G908662390


product price: $19.19
/pk 8, $2.40/ea

Key Features

Color
Silver
Width
10.63"
Height
0.3"
Material
Teflon coated fiberglass cloth
Length (In.)
10.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-4SFC-SIL-2PK
Zoro #
G908662390
UPC #
-
Country of Origin
China

Dimensions

Width
10.63"
Height
0.3"
Length (In.)
10.63"

Details

Item
Stove Covers
Color
Silver
Material
Teflon coated fiberglass cloth

Description

Made from Teflon coated glass fiber cloth, excellent anti-adhesive, you can easily remove surface grease, stains, etc., can be used repeatedly.Can be trimmed to fit different gas stoves. The hole of protector must be trimmed with scissors to fit your gas stove properly before use.Fits virtually all gas hobs and is non-stick.Strong heat-resistant properly, up to 380.Can easily be removed when cleaning.Can be safely used in the dishwasher, non-toxic and a preservative function.Features & details:Material: Teflon coated fiberglass clothSize: 10.63 x 10.63 inchThe range of heat resistance: -70 to 260 the highest could be 380

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.