
9.5 Ultra Nonstick Red Copper Frying Pan With Stainless Steel Handle
Mfr # TE-CP-RED
Zoro # G008662382
product price: $14.75
/eaKey Features
Overall Length (In.)
9.5"
Material
Copper, Titanium, and Stainless Steel
Height
14"
Width
9.5"
Color
Red, brown and silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE-CP-RED
Zoro #
G008662382
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
9.5"
Height
14"
Width
9.5"
Details
Item
Copper Pan
Material
Copper, Titanium, and Stainless Steel
Color
Red, brown and silver
Description
Who knew cooking with copper implements would be good for the family? We did! This Red Copper Non-Stick Frying Pan offers the ease of non-stick and the copper conducts heat quickly and efficiently so you can cook items faster than before. The stunning look of copper will also add an element of style to your kitchen. Get cooking with copper.HighlightsCopper construction Copper conducts heat quickly for fast cook timesMeasures 9.5in in DIAEasy to cleanMaterial - Copper, Titanium, and Stainless Team.Care Instructions - Dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.