Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Edge Grip Ultra Sharp Knife Sharpener

  • Mfr # TI-CHAKS-BLA

  • Zoro # G108657677


product price: $7.89
/ea

Key Features

Length
1"
Height
1.5"
Weight
2.2 oz
Color
Black
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-CHAKS-BLA
Zoro #
G108657677
UPC #
-
Country of Origin
China

Dimensions

Length
1"
Height
1.5"
Width
4"

Details

Item
Knife Sharpener
Weight
2.2 oz
Color
Black
Material
Stainless steel, Ceramic, ABS

Description

Who doesnt want to work smarter in the kitchen? A great tip to remember is to keep your knives sharp. Dont let them go dull. The Fine slot on the Edge Grip is ideal for regular knife maintenance with its gentle ceramics. These ceramics will polish the knife edge and keep it sharp. So run the knife through this slot every time you use the knife. A sharp knife definitely speeds up prep work in the kitchen.HighlightsCoarse for dull and damaged knivesFine for polishing the knife and for quick touch-ups for an already sharp knifePatented Edge Grip feature allows sharpening on the edge of the table or countertop prevents the tip of larger knives from dragging over the surface of the counterCompact for easy storage. Carbide blades Coarse provide quick edge setting capabilities, and the ceramic rods Fine are used for the final edge honingNon-slip base for added stability and controlMaterial: Stainless steel + ceramics+ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.