Zoro Homepage

Healthy Tea Steeper And Infuser, Filter And Strainer, 4PK

  • Mfr # TI-2LAUTS-2PK

  • Zoro # G208662380


product price: $12.69
/pk 4, $3.17/ea

Key Features

Width
7"
Height
0.8"
Material
PP
Color
Green
Length
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-2LAUTS-2PK
Zoro #
G208662380
UPC #
-
Country of Origin
China

Dimensions

Width
7"
Height
0.8"
Length
1.5"

Details

Item
Tea Steeper
Material
PP
Color
Green
Weight
5 oz

Description

This tea infuser featuring a press plunge can help you prepare flavorful tea without making a messHighlightsGood for making tea without leaving a messHelps measure the amount of tea, swirl, steep, and pressCan be used for both tea bags and loose leavesFeatures a press plunge to release more flavorCare instructions - Hand Wash materialPPProduct Size: 7 x 1.5 x 0.8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.