Zoro Homepage

Heat Resistance Easy Snap Silicone Kitchen Strainer, Green

  • Mfr # TI-SNSKS-GRE

  • Zoro # G208657683


product price: $11.59
/ea

Key Features

Height
2"
Material
Stainless steel, Silicone
Overall Width
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-SNSKS-GRE
Zoro #
G208657683
UPC #
-
Country of Origin
China

Dimensions

Height
2"
Overall Width
9"

Details

Item
Kitchen Strainer
Material
Stainless steel, Silicone
Color
Green

Description

Strain all your favorite foods without dropping odd bits into the sink and splashing boiling water everywhere. The Snap 'n Strain kitchen Strainer is the easiest, most efficient and practical pot strainer that clips on to any type of cookware. Simply clip the pasta pot strainer onto any pot and tilt over the sink or a bowl to strain out the liquid contents. Secure clips will make sure that the strainer doesnt slip off while you strain the liquid. Use for vegetables, potatoes, eggs, grains, pasta etc. HighlightsAttaches easily and securely to any type of round cookware with 2 rust-proof clipsThe spout makes it easier to drain excess waterDurable Silicone material prevents burns, tears and ripsCompact and easy to storeStrains water from food without any food falling out. Heat resistant material Dishwasher safeMaterials: Clip: Stainless Steel; Strainer: Heat-resistant BPA-free Silicone Dimensions: 9in x 4in x 2in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.