Zoro Homepage
This item is Discontinued.
1947Kitchen Heavy Duty Waterproof BBQ Grill Cover Protector, Coffee TI-BBQC-COF

Heavy Duty Waterproof BBQ Grill Cover Protector, Coffee (Discontinued)

  • Mfr # TI-BBQC-COF
  • Zoro # G508662356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-BBQC-COF
Zoro #
G508662356
UPC #
-
Country of Origin
China

Dimensions

Width
67"
Length
24"

Details

Item
Grill Cover
Color
Coffee
Material
600D polyester

Description

Wide Compatibility. Measures: 67inL x 24in D x 48inH. It is fit for grills up to 67 inches. Check your grill's dimensions for proper fit. This gas grill cover fits most brands like Weber, Holland, Jenn Air, Brinkmann, and Char-Broil.Heavy-Duty & Durable Material. This barbecue grill cover is made of 600D polyester fabric which is weather-resistant, dustproof, Our grill cover can protect your grill from the elements of forces, such as the wind, sand storms, the sun, and rain, etc.Rip resistant & UV Protection. The fantastic bbq grill cover is made of amazing hydrophobic material and bound edges give full protection for the cover from cracking. UV resistant design provides exceptional durability to sunlight.Secure Fit & Easy Removal.Easy to clean. Simply hose with water and the dirt will disappear soon. Dry up in the sun for the next use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.