
Large Professional Stainless Steel Pastry Cutter Dough Blender, 2PK
Mfr # TI-BELDB-BLA-2PK
Zoro # G208662359
product price: $23.99
/pk 2, $12.00/eaKey Features
Height
1.7"
Width
4.7"
Material
430 stainless steel + plastic
Color
Silver / Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI-BELDB-BLA-2PK
Zoro #
G208662359
UPC #
-
Country of Origin
China
Dimensions
Height
1.7"
Width
4.7"
Details
Item
Dough Blender
Material
430 stainless steel + plastic
Color
Silver / Black
Description
Sturdy and durable with metal blades that are thick. Your search is over for one of the greatest kitchen gadgets that you can now pass on to future generations.Get ready for better texture and taste from all of your baked goods. Make flakier and fluffier biscuits, pie crust, pizza dough, scones, pastries, and more. You'll be amazed at how quickly this tool works to get uniform pieces of butter mixed in flour which creates a better, yummier end product. Heavy-duty without being heavy and cuts through cold butter beautifully, making it a must-have tool if you bake. Comfortable soft-grip handle Can also be used for chopping fruit and soft vegetables or nuts, mash up baby food, make salsa, guacamole, and muffin topping - the options are endless!Material: 430 stainless steel + plasticsCare Instructions - Machine Washable. Keep dry.Product Dimension: 4.7 x 4 x 1.7inHandle length: 4'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.