Zoro Homepage

Large Professional Stainless Steel Pastry Cutter Dough Blender

  • Mfr # TI-BELDB-BLA

  • Zoro # G908662345


product price: $12.79
/ea

Key Features

Material
430 stainless steel + plastic
Color
Silver / Black
Width
4.7"
Height
1.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-BELDB-BLA
Zoro #
G908662345
UPC #
-
Country of Origin
China

Dimensions

Width
4.7"
Height
1.7"

Details

Item
Dough Blender
Material
430 stainless steel + plastic
Color
Silver / Black

Description

Sturdy and durable with metal blades that are thick. Your search is over for one of the greatest kitchen gadgets that you can now pass on to future generations.Get ready for better texture and taste from all of your baked goods. Make flakier and fluffier biscuits, pie crust, pizza dough, scones, pastries, and more. You'll be amazed at how quickly this tool works to get uniform pieces of butter mixed in flour which creates a better, yummier end product. Heavy-duty without being heavy and cuts through cold butter beautifully, making it a must-have tool if you bake. Comfortable soft-grip handle Can also be used for chopping fruit and soft vegetables or nuts, mash up baby food, make salsa, guacamole, and muffin topping - the options are endless!Material: 430 stainless steel + plasticsCare Instructions - Machine Washable. Keep dry.Product Dimension: 4.7 x 4 x 1.7inHandle length: 4'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.