Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Stainless Steel Assistant Vegetable and Meat Slicer Holder

  • Mfr # TI-CHAMV

  • Zoro # G808662353


product price: $11.25
/ea

Key Features

Length
3.7"
Handle Color
Black, Silver
Overall Width
5.5"
Overall Height
2"
Material
SUS430 + PP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-CHAMV
Zoro #
G808662353
UPC #
-
Country of Origin
China

Dimensions

Length
3.7"
Overall Width
5.5"
Overall Height
2"

Details

Item
Slicer Holder
Handle Color
Black, Silver
Material
SUS430 + PP

Description

High-quality stainless steel meat/vegetable holder for making quick meals.Ultra-sharp fork teeth easily slide in the vegetables like carrots, beetroot, onions, carrots and make your food ready to cook. Can be used as a meat slicer and cutting chopper.Easy to carry and assist you while cooking for your friends and family.Non-slip handle makes your cooking experience much more exciting as it doesnt hurt your fingers and nails while cutting vegetables or slicing, holding, and tenderizing meat.Perfect kitchen tool for cooks, chefs, cook housewives, and other kitchen workers.Material: PP+SUS304Care Instructions - Dishwasher SafeProduct dimension: 3.7 x 5.5 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.