
Portable Electric Rechargeable Automatic Water Bottle Pump and Dispenser, White
Mfr # TI-FLINEWD-WHI
Zoro # G508662387
product price: $16.59
/eaKey Features
Dispenser Color
White
Width
5"
Height
3.3"
Material
ABS, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI-FLINEWD-WHI
Zoro #
G508662387
UPC #
-
Country of Origin
China
Dimensions
Width
5"
Height
3.3"
Details
Item
Portable Water Dispenser
Dispenser Color
White
Material
ABS, Stainless Steel
Description
High Compatibility: The electric pumping device suitable for pure bottled drinking water, suitable for a variety of models gallon barrel without pry the lid.Easy to Use: Simply fasten the small pump on the bottle mouth. One switch operation, totally hassle-free even for kids and elders.High-temperature resistance.PORTABLE: electric bottle water pump is great for home or office use, but the compact size makes it portable and great for tailgating, picnics, kids sporting events, beach days and barbecues.EASY TO USE: Simply fasten the water bottle pump to the neck of the bottle, press the button to begin pumping, will automatically stop after 20 ounces 2.5 cups. Press and hold for 5 seconds to switch continuous flow mode if you need to fill a larger container.Unit Dimension 5 x 3.3 x 3.5inMaterial - ABS+stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.