Zoro Homepage

Professional Meat Chicken Pulling And Shredding Claws, Black and Red, 2PK

  • Mfr # BUN-2-MSGC-RED-BLA-736

  • Zoro # G308657668


product price: $18.35
/pk 4, $4.59/ea

Key Features

Blade Length
4.73"
Blade Width
6.3"
Handle Color
Black and Red
Overall Height (In.)
1.2"
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUN-2-MSGC-RED-BLA-736
Zoro #
G308657668
UPC #
-
Country of Origin
China

Dimensions

Blade Length
4.73"
Blade Width
6.3"
Overall Height (In.)
1.2"

Details

Item
Meat Shredding Claws
Handle Color
Black and Red
Material
Plastic

Description

Made of heat-resistant plastic designed to stay cool, these claws help you easily and safely pull and shred meatHighlightsEasy, comfortable, and safe tool for pulling and shredding meatHeat-resistant material designed to stay coolGreat for lifting meat from the barbecue, oven, and smokerDurable and lightweight plastic constructionDimensions: 6.3in L x 4.73in W x 1.2in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.