Zoro Homepage

Professional Meat Chicken Pulling And Shredding Claws, Black

  • Mfr # TI-2MSGC-BLA

  • Zoro # G408657667


product price: $10.19
/pr

Key Features

Blade Length
4.73"
Blade Width
6.3"
Handle Color
Black
Material
Plastic
Overall Height (In.)
1.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-2MSGC-BLA
Zoro #
G408657667
UPC #
-
Country of Origin
China

Dimensions

Blade Length
4.73"
Blade Width
6.3"
Overall Height (In.)
1.2"

Details

Item
Meat Shredding Claws
Handle Color
Black
Material
Plastic

Description

Made of heat-resistant plastic designed to stay cool, these claws help you easily and safely pull and shred meatHighlightsEasy, comfortable, and safe tool for pulling and shredding meatHeat-resistant material designed to stay coolGreat for lifting meat from the barbecue, oven, and smokerDurable and lightweight plastic constructionDimensions: 6.3in L x 4.73in W x 1.2in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.