Zoro Homepage

Silicone Egg Poaching Cups Set, 12PK

  • Mfr # TI-6SEP-MIX-2PK

  • Zoro # G308662358


product price: $19.99
/pk 12, $1.67/ea

Key Features

Blade Length
3"
Blade Width
6"
Handle Color
Assorted
Material
Silicone
Overall Height (In.)
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-6SEP-MIX-2PK
Zoro #
G308662358
UPC #
-
Country of Origin
China

Dimensions

Blade Length
3"
Blade Width
6"
Overall Height (In.)
3"

Details

Item
Egg Poachers Cups
Handle Color
Assorted
Material
Silicone

Description

Start off your day with a breakfast of champions--poached eggs! Nothing says healthy, or tasty like a poached egg. These silicone egg poachers make cooking breakfast easy and fast. Simply boil water and crack your egg directly into one of these handy poachers. Presto, breakfast is servedHighlightsIncludes 6 colorful poachersMade of siliconeGreat for poaching eggsEasy to use and clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.