Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Easy Avocado Slicer and Perfect Cubing Tool, 2PK

  • Mfr # TI-PASC-GRE-2PK

  • Zoro # G508657666


product price: $12.69
/pk 2, $6.35/ea

Key Features

Blade Length
3"
Blade Width
6"
Handle Color
Green
Material
ABS, 304 Stainless Steel
Overall Height (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-PASC-GRE-2PK
Zoro #
G508657666
UPC #
-
Country of Origin
China

Dimensions

Blade Length
3"
Blade Width
6"
Overall Height (In.)
2"

Details

Item
Avocado Cuber
Handle Color
Green
Material
ABS, 304 Stainless Steel

Description

This stainless steel avocado slicer is easy-to-use and designed to create uniformed-sized cubes of avocado for perfect food presentation. Great for salads and dips, no more avocado hand! HighlightsDesigned to create uniformed-sized cubes of avocadoEasy-to-useAlign the tool with a halved avocadoGently push downTwist and liftDishwasher-safeMaterial: ABS+304 Stainless steelProduct dimensions: 2in x 3in x 6in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.