Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 2PK

  • Mfr # TI-2CLEFG

  • Zoro # G408662357


product price: $7.39
/pk 2, $3.70/ea

Key Features

Blade Length
2"
Blade Width
2.5"
Handle Color
Silver
Material
Stainless steel
Overall Height (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-2CLEFG
Zoro #
G408662357
UPC #
-
Country of Origin
China

Dimensions

Blade Length
2"
Blade Width
2.5"
Overall Height (In.)
2"

Details

Item
Finger Guards
Handle Color
Silver
Material
Stainless steel

Description

Slice and dice like a pro with the Finger Protector. It's a tool that protects your fingers while you are slicing or dicing on the chopping board. It can help reduce injuries in the kitchen and increase your speed & accuracy.HighlightsSuitable for most Fingers and easily adjustable to the middle finger.This creative tool is perfect for the avid or budding home chefThe ergonomically shaped tip holds food in place while you are doing your slicing and dicingSuits both left and right-handed persons.Included Items: 2 PcsMaterial: Stainless SteelProduct Dimension: 2.5 x 2in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.