
Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 6PK
Mfr # TI-2CLEFG-3PK
Zoro # G708662361
product price: $19.15
/pk 6, $3.19/eaKey Features
Blade Length
2"
Blade Width
2.5"
Handle Color
Silver
Overall Height (In.)
2"
Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI-2CLEFG-3PK
Zoro #
G708662361
UPC #
-
Country of Origin
China
Dimensions
Blade Length
2"
Blade Width
2.5"
Overall Height (In.)
2"
Details
Item
Finger Guards
Handle Color
Silver
Material
Stainless steel
Description
Slice and dice like a pro with the Finger Protector. It's a tool that protects your fingers while you are slicing or dicing on the chopping board. It can help reduce injuries in the kitchen and increase your speed & accuracy.HighlightsSuitable for most Fingers and easily adjustable to the middle finger.This creative tool is perfect for the avid or budding home chefThe ergonomically shaped tip holds food in place while you are doing your slicing and dicingSuits both left and right-handed persons.Included Items: 2 PcsMaterial: Stainless SteelProduct Dimension: 2.5 x 2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.