Stainless Steel Garlic Crusher Press And Peeler With Cleaning Brush 3-Piece Set, 2PK
- Mfr # TI-FARGP-2PK
- Zoro # G608662348
product price:Â
$
21.59
/pk of 2, $10.80/ea
Key Features
Length
3.5"
Handle Color
Silver / Black
Overall Width
5"
Overall Height
1.5"
Material
Stainless Steel, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TI-FARGP-2PK
- Zoro #
- G608662348
- UPC #
- -
- Country of Origin
- China
- Item
- Garlic Peeler
- Handle Color
- Silver / Black
- Material
- Stainless Steel, Plastic
Dimensions
- Length
- 3.5"
- Overall Width
- 5"
- Overall Height
- 1.5"
Description
A quick way to peel whole garlic cloves.No garlic odor left on hands or countertopThe flexible, easy-to-roll rubber material5 inches long, wide enough for large or small clovescleverly designed multi-function garlic tool for crushing and mincingSimply place on top of garlic clove and rock back and forthScoop out crushed garlic for use in your recipesStainless Steel material eliminates garlic odor from handsBoth are Dishwasher safe.Material - Stainless steel and PlasticDimension of Crusher - 3.5 x 2.4 x 1 inchesDimension of Peeler - 5 x 1.5 inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.