Stainless Steel Heavy Duty Wire Egg Slicer and Fruit Cutter, 2PK

  • Mfr # TI-HOBES-2PK

  • Zoro # G808662391


product price: $20.15
/pk 2, $10.08/ea

Key Features

Length
3.8"
Overall Width
4.7"
Handle Color
Black
Overall Height
1.5"
Material
chrome-plated zinc and stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-HOBES-2PK
Zoro #
G808662391
UPC #
-
Country of Origin
China

Dimensions

Length
3.8"
Overall Width
4.7"
Overall Height
1.5"

Details

Item
Egg Slicer
Handle Color
Black
Material
chrome-plated zinc and stainless steel

Description

Unique chrome plated egg slicer with 3 cutting faces. Features two slicing disks to create picture-perfect round or oval slices as well as wedges.Made of durable and attractive chrome-plated zinc. The cutting wires are constructed from stainless steel.Egg Separators are ideal for cutting hard-boiled eggs. Perfect for creating chef's salads or egg-based appetizers.Raised handle for easy opening and closingNon-slip base provides a comfortable grip while slicing over a bowl or plateDishwasher safe Product dimensions - 3.8 x 1.5 x 4.7 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.