Zoro Homepage

Stainless Steel Premium Pizza Cutter Wheel

  • Mfr # TI-DAYPC

  • Zoro # G708657657


product price: $12.19
/ea

Key Features

Blade Length
4"
Blade Width
5"
Handle Color
Gray and Silver
Overall Height (In.)
4"
Material
PP + PS + #430
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-DAYPC
Zoro #
G708657657
UPC #
-
Country of Origin
China

Dimensions

Blade Length
4"
Blade Width
5"
Overall Height (In.)
4"

Details

Item
Pizza Cutter
Handle Color
Gray and Silver
Material
PP + PS + #430

Description

SLICE ANY PIZZA LIKE A PRO This pizza cutter will leave you shocked by how easy it is to get a nice, clean-cut through your pizza. With its ergonomic handle and flawless finish, you wont have to cut back and forth and you get to keep your toppings where they belong - on your pizza.SUPER SHARP AND FITS IN THE PALM OF YOUR HAND - A simply unique design that easily fits in your hand and also in your cutlery drawer. DISHWASHER SAFE Material PP+PS+#430Product dimension - 5 x 4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.